Page 1 of 2

Next

Compare
IR300X330X80-XL

COMPARE

IR300X330X80-XL

Description
NOT AVAILABLE IN US

INA

Part # IR300X330X80-XL

BDI # 1174078

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 12.992
Retainer: Not Applicable
Other Features: Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN: 373893
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
LRT30033080

COMPARE

LRT30033080

Description
LRT30033080 INNER RING ; FOR GENERAL USAGE

IKO

Part # LRT30033080

BDI # 515641

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 12.992
Retainer: Not Applicable
Other Features: Plain Inner Ring
Global Part Number GPN: 373020
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NN4944HSKD1C0NAP4

COMPARE

NN4944HSKD1C0NAP4

Description
NN4944HSKD1C0NAP4 CYLINDRICAL RLR BRG ; NON-RETURNABLE 220MM ID 300MM OD 80MM W

NTN

Part # NN4944HSKD1C0NAP4

BDI # 1226179

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NA 4944

COMPARE

NA 4944

Description
NA 4944 NEEDLE ROLLER BEARING ; 220MM ID X 300MM OD X 80MM W MACHINED

IKO

Part # NA4944

BDI # 23285054

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 1200000N Static Load Rating; 536000N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NNU4944-S-M-SP-C3

COMPARE

NNU4944-S-M-SP-C3

Description
NNU4944-S-M-SP-C3 CYL RLR BRG ; NON-RETURNABLE 220MM ID X 300MM OD

FAG

Part # NNU4944-S-M-SP-C3

BDI # 24583914

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY