H1C-062
Description
H1C-062 CLAMP COLLAR ; 5/8" BORE BLK OXD STL 1-PIECE
Part # H1C-062
BDI # 196208
Features
Split or Solid Description:
One Piece Split Recessed Screw
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
10.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Bore - Millimeter:
15.875
Other Features:
Black Oxide Coated | Safety Clamping Collar
1C-050-A
Description
1C-050-A CLAMP COLLAR ; 1/2" BORE ALUMINUM 1-PIECE
Part # 1C-050-A
BDI # 193267
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
10.312
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
1.125
Outside Diameter - Millimeter:
28.575
Bore - Millimeter:
12.7
Width - Inch:
0.406
H2C-062
Description
H2C-062 CLAMP COLLAR ; 5/8" BORE BLK OXD STL 2-PIECE
Part # H2C-062
BDI # 196319
Features
Split or Solid Description:
Two Piece Split Recessed Screw
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
10.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Bore - Millimeter:
15.875
Other Features:
Black Oxide Coated | Safety Clamping Collar
ISTC-050-20
Description
ISTC-050-20 CLAMP COLLAR ; 1/2"-20 BORE BLK OXD STL 1-PIECE
Part # ISTC-050-20
BDI # 196511
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1/2-20
Component:
Shaft Collar
Width - Millimeter:
10.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.125
Outside Diameter - Millimeter:
28.575
Bore - Millimeter:
0
Other Features:
Black Oxide Coated
G2SC-050-SS
Description
G2SC-050-SS CLAMP COLLAR ; 1/2" BORE SS 2-PIECE
Part # G2SC-050-SS
BDI # 195271
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
10.312
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.125
Outside Diameter - Millimeter:
28.575
Bore - Millimeter:
12.7
Other Features:
Corrosion Resistance