719/670-M

COMPARE

719/670-M

Description
719/670-M ANGULAR CONTACT BALL BEARING (SMARTCATALOG)

SCHEERER BEARING

Part # 719/670-M

BDI # 26308777

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 35.433
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Through Hardened Steel Race Material
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
719/670-MAO-414

COMPARE

719/670-MAO-414

Description
719/670-MAO-414 ANG CONTACT BALL BRNG, WITH 4 LIFTING HOLES 1/4-20 X .5 DEEP IN (SMARTCATALOG)

SCHEERER BEARING

Part # 719/670-MAO-414

BDI # 26334724

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 35.433
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Through Hardened Steel Race Material
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
NU19/670-TB-M1

COMPARE

NU19/670-TB-M1

Description
NU19/670-TB-M1 CYL RLR BEARING ; POR NON RETURNABLE 670MM ID X 900MM OD

FAG

Part # NU19/670-TB-M1

BDI # 1163318

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 35.433
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY