NU-3064-M
Description
NU-3064-M CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # NU-3064-M
BDI # 26334490
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU-3064-M-W33
Description
NU-3064-M-W33 CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # NU-3064-M-W33
BDI # 27450979
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
1100 COVER/GRID ASSY VERTICAL IMPERIAL
Description
1100 IMPERIAL VERTICAL COVER/GRID ASSY
Part # 69790405391
BDI # 597869
Features
Component:
Vertical Split Cover and Grid Assembly
Width - Millimeter:
120.904
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.55
Outside Diameter - Millimeter:
267.97
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid
Coupling Type:
Grid Coupling
Width - Inch:
4.76
1100 COVER SET VERTICAL IMPERIAL
Description
1100 IMPERIAL VERTICAL COVER SET
Part # 69790405315
BDI # 597809
Features
Component:
Vertical Split Cover
Width - Millimeter:
120.904
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.55
Outside Diameter - Millimeter:
267.97
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
4.76