Page 1 of 22

Next

Compare
22252 CACK/C3W33

COMPARE

22252 CACK/C3W33

Description
22252 CACK/C3W33 SPHR ROLLER BRG

SKF

Part # 22252 CACK/C3W33

BDI # 1265816

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NU 2252 MA

COMPARE

NU 2252 MA

Description
NU 2252 MA CYL ROLLER BRG ; +420MM LSB

SKF

Part # NU 2252 MA

BDI # 1269285

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455627
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
22252 CAC/C3W33

COMPARE

22252 CAC/C3W33

Description
22252 CAC/C3W33 SPHR ROLLER BRG

SKF

Part # 22252 CAC/C3W33

BDI # 1265817

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22252 CAC/W33

COMPARE

22252 CAC/W33

Description
22252 CAC/W33 SPHR ROLLER BRG

SKF

Part # 22252 CAC/W33

BDI # 1265818

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22256 CC/C3W33

COMPARE

22256 CC/C3W33

Description
22256 CC/C3W33 SPHR ROLLER BRG

SKF

Part # 22256 CC/C3W33

BDI # 1246646

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY