Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
K326068-2
Description
K326068-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE DOUBLE ROW 8-12 OD
Part # K326068-2
BDI # 1361806
Features
Component:
Double Cup
Width - Millimeter:
133.35
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
10.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
260.35
Global Part Number GPN:
650241
Precision Class:
Standard
Basic Number:
K326068
736239D-2
Description
736239D-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE DOUBLE ROW
Part # 736239D-2
BDI # 1350605
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
23.997
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
609.524
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
649465
Precision Class:
Standard
Basic Number:
736239
736239DC-2
Description
736239DC-2 TAPERED ROLLER BEARING ; NON-RETURNABLE
Part # 736239DC-2
BDI # 1350606
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
23.997
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
609.524
Other Features:
Hole in OD for Locking Pin
Global Part Number GPN:
649537
Precision Class:
Standard
Basic Number:
736239DC
275RIU808R3
Description
275RIU808R3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 27.5" ID X 40" OD
Part # 275RIU808R3
BDI # 1329544
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
40
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456353
Number of Rows of Rollers:
Single Row