5201KD Z5

COMPARE

5201KD Z5

Description
TIMKEN 5201KD Z5

TIMKEN

Part # 5201KD Z5

BDI # 28218082

Features

Enclosure: 1 Metal Shield
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Other Features: Stamped Window Cage Type
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5202KDD C4 Z5 FS50000

COMPARE

5202KDD C4 Z5 FS50000

Description
TIMKEN 5202KDD C4 Z5 FS50000

TIMKEN

Part # 5202KDD C4 Z5 FS50000

BDI # 28218083

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Other Features: Stamped Window Cage Type
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY