222S-800

COMPARE

222S-800

Description
222S-800 SPLIT SPHR RLR BEARING ; 203.20MM X 400MM X 162MM

FAG

Part # 222S.800

BDI # 1139658

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Split Bearing
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
222SM200-MA

COMPARE

222SM200-MA

Description
222SM200-MA SPLIT SPHR RLR BEARING ; NON-RETURNABLE

FAG

Part # 222SM200-MA

BDI # 1139680

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Split Bearing
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
222S-708

COMPARE

222S-708

Description
222S-708 SPLIT SPHR RLR BEARING

FAG

Part # 222S.708

BDI # 1139656

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Split Bearing
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
222S-715

COMPARE

222S-715

Description
222S-715 SPLIT SPHR RLR BEARING

FAG

Part # 222S.715

BDI # 1139657

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Split Bearing
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY

COMPARE

SL08052-S1B-C5

Description
SL08052-S1B-A-C5 CYLINDRICAL RLR BEARING ; POR NON RETURNABLE 260MM ID X 400MM OD

INA

Part # SL08052-S1B-A-C5

BDI # 19265319

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY