PS100 X 7 1/8

COMPARE

PS100 X 7 1/8

Description
PS100 7 1/8 SPCR CTR ASSY ; POR SPACER CENTER ASSY

DODGE

Part # PS100 X 7 1/8

BDI # 240095

Features

Component: Spacer Assembly
Width - Millimeter: 180.975
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 10

Outside Diameter - Millimeter: 254
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 5402In-Lbs
Width - Inch: 7.125

Price Inventory : Available to order
Loading Price
QTY