NU-30/600-M
Description
NU-30/600-M CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # NU-30/600-M
BDI # 26320200
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
34.25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NNU-49/600KMSP5
Description
NNU-49/600KMSP5 CYLINDRICAL ROLLER BRG ; DOUBLE ROW
Part # NNU-49/600KMSP5
BDI # 26319903
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
31.5
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
11449-RAD
Description
11449-RAD MULTI ROW CYL ROLLER BEARING (SMARTCATALOG)
Part # 11449-RAD
BDI # 26338251
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
11.02
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
11449-RAD-ORA
Description
11449-RAD-ORA CYLINDRICAL ROLLER BEARING, MULTI ROW NO INNER RACE (SMARTCATALOG)
Part # 11449-RAD-ORA
BDI # 26315721
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
11.02
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
6 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
12019-RU
Description
12019-RU CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # 12019-RU
BDI # 27450994
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
16.54
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No