Page 1 of 2

Next

Compare
HH249910CD-2

COMPARE

HH249910CD-2

Description
HH249910CD-2 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 12-18 OD

TIMKEN

Part # HH249910CD-2

BDI # 1357663

Features

Component: Double Cup
Width - Millimeter: 203.2
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 16

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 406.4
Other Features: Heavy Duty | Outer Race with Oil Hole and Groove
Precision Class: Standard
Basic Number: HH249910CD

Price Inventory : Available to order
Loading Price
QTY
HCS-322

COMPARE

HCS-322

Description
HCS-322 JOURNAL ROLLER BEARING ; 2 ROLLER ASSEMBLIES

SCHEERER BEARING

Part # HCS-322

BDI # 26334660

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 10
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner/Outer Ring - Both Sides
Other Features: Plain Inner and Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
PS120 X 8

COMPARE

PS120 X 8

Description
PS120 X 8 CTR ASSY ; POR SPACER CENTER ASSY

DODGE

Part # PS120 X 8

BDI # 239896

Features

Component: Spacer Assembly
Width - Millimeter: 203.2
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 12.375

Outside Diameter - Millimeter: 314.325
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 12605In-Lbs
Width - Inch: 8

Price Inventory : Available to order
Loading Price
QTY
PS100 X 8

COMPARE

PS100 X 8

Description
PS100 X 8 CTR ASSY ; POR SPACER CENTER ASSY

DODGE

Part # PS100 X 8

BDI # 239888

Features

Component: Spacer Assembly
Width - Millimeter: 203.2
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 10

Outside Diameter - Millimeter: 254
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 5402In-Lbs
Width - Inch: 8

Price Inventory : Available to order
Loading Price
QTY
PS110 X 8

COMPARE

PS110 X 8

Description
PS110 X 8 CTR ASSY ; POR SPACER CENTER ASSY

DODGE

Part # PS110 X 8

BDI # 239892

Features

Component: Spacer Assembly
Width - Millimeter: 203.2
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 11

Outside Diameter - Millimeter: 279.4
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 7750In-Lbs
Width - Inch: 8

Price Inventory : Available to order
Loading Price
QTY