LM104949-20395
Description
LM104949-20395 TAPERED ROLLER BEARING ; SINGLE CONE
Part # LM104949-20395
BDI # 27838773
Features
Component:
Cone
Width - Millimeter:
22.352
Inch - Metric:
Inch
Bore - Millimeter:
50.8
Bore - Inch:
2
Other Features:
Steel Material | Steel Cage | Stamped Window Cage Type
Precision Class:
Standard
Width - Inch:
0.88
Basic Number:
LM104949
10045-RIU
Description
10045-RIU CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # 10045-RIU
BDI # 26336686
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No