Page 1 of 3

Next

Compare

COMPARE

E-2454-A

Description
E-2454-A CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # E-2454-A

BDI # 19287517

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 19.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Not Available
Other Features: Oversized OD
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
RU-5364

COMPARE

RU-5364

Description
RU-5364 CYLINDRICAL ROLLER BEARING (SMARTCATALOG)

SCHEERER BEARING

Part # RU-5364

BDI # 26334141

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.378
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
HH949549

COMPARE

HH949549

Description
HH949549 TAPERED ROLLER BRG CONE (SMARTCATALOG)

NTN

Part # HH949549

BDI # 25266736

Features

Component: Double Cone
Width - Millimeter: 254
Inch - Metric: Inch
Bore - Millimeter: 228.6
Bore - Inch: 9

Other Features: Case Carburized Steel Material
Precision Class: Standard
Width - Inch: 10
Basic Number: HH949549

Price Inventory : Available to order
Loading Price
QTY
PS110 X 10

COMPARE

PS110 X 10

Description
PS120 X 10.06 SPCR CTR A ; POR SPACER CENTER ASSY

DODGE

Part # PS110 X 10

BDI # 238204

Features

Component: Spacer Assembly
Width - Millimeter: 254
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 12.375

Outside Diameter - Millimeter: 314.325
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 12605In-Lbs
Width - Inch: 10

Price Inventory : Available to order
Loading Price
QTY
PS80 X 10

COMPARE

PS80 X 10

Description
PS80 X 10 CTR ASSY ; POR SPACER CENTER ASSY

DODGE

Part # PS80 X 10

BDI # 239553

Features

Component: Spacer Assembly
Width - Millimeter: 254
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 8.375

Outside Diameter - Millimeter: 212.725
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 3605In-Lbs
Width - Inch: 10

Price Inventory : Available to order
Loading Price
QTY