13480-NUP

COMPARE

13480-NUP

Description
13480-NUP CYLINDRICAL ROLLER BEARING (SMARTCATALOG)

SCHEERER BEARING

Part # 13480-NUP

BDI # 27455148

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 23.75
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring with Side Plate
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
C 5 SLEEVE

COMPARE

C 5 SLEEVE

Description
C 5 SLEEVE

TIMKEN LOVEJOY

Part # 69790400130

BDI # 597401

Features

Component: Sleeve Assembly
Width - Millimeter: 311.15
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.75

Outside Diameter - Millimeter: 273.05
Coupling Type: Gear Coupling
Torque: 270900In-Lbs
Width - Inch: 12.25

Price Inventory : Available to order
Loading Price
QTY
QF175SPBODYX12-1/4

COMPARE

QF175SPBODYX12-1/4

Description
QF175SPBODYX12-1/4 ; POR ELASTOMERIC SPACER FOR QUIC FLEX

TIMKEN

Part # QF175SPBODYX12-1/4

BDI # 21963190

Features

Component: Spacer Assembly
Width - Millimeter: 311.15
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.5

Outside Diameter - Millimeter: 139.7
Other Features: Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type: Jaw Coupling
Torque: Red 24602 | White 47123 | Blue 47123In-Lbs
Width - Inch: 12.25

Price Inventory : Available to order
Loading Price
QTY