1050WA FLEX ELEMENT ASSY
Description
1050WA FLEX ELEMENT ASSY ; NON-RETURNABLE 0711197 ELASTOMERIC CPLG
Part # 10018702
BDI # 18105268
Features
Component:
Element Assembly
Width - Millimeter:
35.052
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Includes 2 Clamp Ring and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
1890In-Lbs
Width - Inch:
1.38
1050WA FLEX ELEMENT ONLY
Description
1050WA FLEX ELEMENT ONLY ; NON-RETURNABLE 0328969
Part # 10039864
BDI # 18105269
Features
Component:
Element
Width - Millimeter:
35.052
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
1890In-Lbs
Width - Inch:
1.38
Features
Series:
P58115BC
Track Width - Millimeter:
0
Length - Feet:
20
Track Width - Inch:
0
Height - Millimeter:
23.876
Height - Inch:
0.94
Inch - Metric:
Inch
Material:
UHMW
Other Features:
Price is per Foot | 9/16 X 1-1/8 Inch Bar Cover | Wear Resistant
Product Name:
Vertical Member | Wear Strip