Page 1 of 19

Next

Compare
NU321EMC3

COMPARE

NU321EMC3

Description
NU321EMC3 CYLINDRICAL ROLLER BEARING ; 105MM BOREX225MM ODX49MM W 1-ROW

NSK

Part # NU321EMC3

BDI # 17761030

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
BS2-2311-2RS/VT143

COMPARE

BS2-2311-2RS/VT143

Description
BS2-2311-2RS/VT143 SPHR ROLLER BRG

SKF

Part # BS2-2311-2RS/VT143

BDI # 20218728

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: 25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NU321C3

COMPARE

NU321C3

Description
NU321C3 CYL RLR BRG ; 105MMX225MMX49MM

NTN

Part # NU321C3

BDI # 1227259

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 453862
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NJ321G1C3

COMPARE

NJ321G1C3

Description
NJ321G1C3 CYL RLR BRG ; 105MMX225MMX49MM

NTN

Part # NJ321G1C3

BDI # 1225620

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 453497
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU 321 EM

COMPARE

NU 321 EM

Description
NU 321 EM CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

ROLLWAY BEARING

Part # NU 321 EM

BDI # 24010176

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Pain Inner Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY