Page 1 of 28

Next

Compare
NU321EMC3

COMPARE

NU321EMC3

Description
NU321EMC3 CYLINDRICAL ROLLER BEARING ; 105MM BOREX225MM ODX49MM W 1-ROW

NSK

Part # NU321EMC3

BDI # 17761030

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
7321 BECBP

COMPARE

7321 BECBP

Description
7321 BECBP ANG CONTACT BALL BRG ; 105MMX225MMX49MM SGL ROW

SKF

Part # 7321 BECBP

BDI # 1260562

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Normal Axial Internal Clearance
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
BS2-2311-2RS/VT143

COMPARE

BS2-2311-2RS/VT143

Description
BS2-2311-2RS/VT143 SPHR ROLLER BRG

SKF

Part # BS2-2311-2RS/VT143

BDI # 20218728

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: 25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
7321 BEGAM

COMPARE

7321 BEGAM

Description
7321 BEGAM ANG CONTACT BALL BRG

SKF

Part # 7321 BEGAM

BDI # 1269213

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 257478
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
NJ 321 ECJ/C4

COMPARE

NJ 321 ECJ/C4

Description
NJ 321 ECJ/C4 CYLINDRICAL RLR BRG

SKF

Part # NJ 321 ECJ/C4

BDI # 22785171

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY