RU-242 P/5
Description
RU-242 P/5 CYLINDRICAL ROLLER BEARING ; 210MM ID 380MM OD 61.97MM WD
Part # RU-242 P/5
BDI # 26319731
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No