Page 1 of 104

Next

Compare
3MM9118WITULFS637

COMPARE

3MM9118WITULFS637

Description
3MM9118WITULFS637 PRECISION BALL BEARING ; NON RETURNABLE TRIPLEX PHENOLIC

TIMKEN

Part # 3MM9118WITULFS637

BDI # 25022475

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 3 (1 Triplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7018 CD/P4ATBTA

COMPARE

7018 CD/P4ATBTA

Description
7018 CD/P4ATBTA ANG CONTACT BALL BRG ; 90MMX140MMX72MM 3 ROW

SKF

Part # 7018 CD/P4ATBTA

BDI # 1268634

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | High Precision
Cage Material: Phenolic
Number of Bearings: 3 (1 Triplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7011 ACD/P4AQBCB

COMPARE

7011 ACD/P4AQBCB

Description
7011 ACD/P4AQBCB ANG CONTACT BALL BRG

SKF

Part # 7011 ACD/P4AQBCB

BDI # 1259435

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | High Precision
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
NCF 2964 V/C3

COMPARE

NCF 2964 V/C3

Description
NCF 2964 V/C3 CYLINDRICAL ROLLER BEARING

SKF

Part # NCF 2964 V/C3

BDI # 1258975

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 454925
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU 248 MA

COMPARE

NU 248 MA

Description
NU 248 MA CYL ROLLER BRG ; +420MM LSB

SKF

Part # NU 248 MA

BDI # 1268090

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455732
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY