L21511-3
Description
L21511-3 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE PRECISION 4 OD
Part # L21511-3
BDI # 1362445
Features
Component:
Cup
Width - Millimeter:
8.712
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
1.378
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
35.001
Other Features:
Light Duty
Precision Class:
Class 3
Basic Number:
L21511 #3
L21511-2
Description
L21511-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 1.378" OD 11/32" WD
Part # L21511-2
BDI # 1362443
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
1.378
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
35.001
Other Features:
Light Duty
Global Part Number GPN:
649955
Precision Class:
Standard
Basic Number:
L21511
GSTC-043-14-B
Description
GSTC-043-14-B CLAMP COLLAR ; 7/16"-14 BORE BLK OXD STL
Part # GSTC-043-14-B
BDI # 196137
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
7/16-14
Component:
Shaft Collar
Width - Millimeter:
8.712
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.938
Outside Diameter - Millimeter:
23.825
Bore - Millimeter:
0
Other Features:
Black Oxide Coated
GSTC-043-14-SS
Description
GSTC-043-14-SS CLAMP COLLAR ; 7/16"-14 BORE SS
Part # GSTC-043-14-SS
BDI # 196138
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
7/16-14
Component:
Shaft Collar
Width - Millimeter:
8.712
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.938
Outside Diameter - Millimeter:
23.825
Bore - Millimeter:
0
Other Features:
Corrosion Resistance
4T-L21511
Description
4T-L21511 TAPERED RLR BRG CUP ; SGL 1.3775"X0.343" STL
Part # L21511
BDI # 17142083
Features
Component:
Cup
Width - Millimeter:
8.712
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
1.378
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
35.001
Other Features:
Light Duty | Carburized Steel Case
Precision Class:
Standard
Basic Number:
L21511