GR219C-2
Description
GR219C-2 LUBRICANT GREASE ; 14.1OZ CARTRIDGE TYPE 10EA/PAK
Part # GR219C-2
BDI # 1425097
Features
Container Type:
Cartridge
Typical Use:
Multipurpose
Texture:
Grease
Color:
Gray
Product Name:
Grease
Product Base:
Lithium Complex
GR217T-2
Description
GR217T-2 LUBRICANT GREASE ; NON RETURNABLE 1LB LC-2 TUB 6EA/PAK
Part # GR217T-2
BDI # 1356320
Features
Container Type:
Tub
Typical Use:
Multipurpose
Texture:
Grease
Color:
Amber
Product Name:
Grease
Product Base:
Lithium Complex
GR217C-2
Description
GR217C-2 LUBRICANT GREASE ; NON RETURNABLE 14.1OZ LC-2 10EA/PAK
Part # GR217C-2
BDI # 1425093
Features
Container Type:
Cartridge
Typical Use:
Multipurpose
Texture:
Grease
Color:
Amber
Product Name:
Grease
Product Base:
Lithium Complex
799-2
Description
799-2 TAPERED ROLLER BEARING CONE ; 128.587MM OD X 47.625MM W
Part # 799-2
BDI # 1351378
Features
Component:
Cone
Width - Millimeter:
47.625
Inch - Metric:
Inch
Bore - Millimeter:
128.6
Bore - Inch:
5.063
Precision Class:
Standard
Width - Inch:
1.875
Basic Number:
799
QVVPXT14V207SM
Description
QVVPXT14V207SM PILLOW BLOCK SPH RLR BRG ; V-LOCK DBL-NUT 2-BOLT SOLID-BLOCK
Part # QVVPXT14V207SM
BDI # 777096
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
103.886
Other Features:
Double Row | Double Nut
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.2
Housing Material:
Cast Steel
Mounting Method:
V Lock
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
76.2