W2511FA-5PGX-C5Z50
Description
W2511FA-5PGX-C5Z50 BALL SCREW ; NON RETURNABLE 25MM DIA 50MM RH THRD
Part # W2511FA-5PGX-C5Z50
BDI # 1196213
Features
Direction of Thread:
Right Hand
Thread Lead - Inch:
1.969
Inch - Metric:
Metric
Material:
Steel
Other Features:
Finished Shaft End | Preloaded | Ultra High Helix Lead | Single Nut | 1 Circuit Return | End Cap Circulation | C5 Accuracy Grade
Overall Length - Inch:
51.693
Thread Lead - Millimeter:
50
Thread Diameter - Inch:
0.984
Thread Diameter - Millimeter:
25
Product Name:
Ball Screw with Flanged Nut
MCH10100H20K
Description
MCH10100H20K MONOCARRIER SLIDER ; NON RETURNABLE SIZE 10 SGL
Part # MCH10100H20K
BDI # 1190525
RS1520A15
Description
RS1520A15 ROLLED SHAFTING ; NON RETURNABLE BALLSCREW
Part # RS1520A15
BDI # 1193385
RS1404A5
Description
RS1404A5 ROLLED SHAFTING ; NON RETURNABLE BALLSCREW
Part # RS1404A5
BDI # 1193381
W1405FA-1P-C3Z5
Description
W1405FA-1P-C3Z5 BALL SCREW ; NON RETURNABLE 14MM DIA 5MM RH THRD
Part # W1405FA-1P-C3Z5
BDI # 1195823
Features
Direction of Thread:
Right Hand
Number of Thread Starts:
1
Thread Lead - Inch:
0.197
Inch - Metric:
Metric
Material:
Steel
Other Features:
Finished Shaft End | Preloaded | Fine Lead | Single Nut | 1 Circuit Return | Tube Circulation | C3 Accuracy Grade
Overall Length - Inch:
24.449
Thread Lead - Millimeter:
5
Thread Diameter - Millimeter:
14
Product Name:
Ball Screw with Flanged Nut