P2B-SC3B-215
Description
P2B-SC3B-215 PILLOW BLOCK BALL BEARING ; 2-BOLT SET SCREW LOCKING
Part # 123093
BDI # 29381115
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
82.042
Other Features:
Single Row | Low Backing Height
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
104.8
8PK1230;PK1230-8
Description
8PK1230 ; PK1230-8 V-BELT ; POR AUTOMOTIVE RIBBED
Part # 8 PK 1230
BDI # 1407054
Features
Inch - Metric:
Metric
Number of Bands:
8 Bands
Belt Pitch:
3.56 MM
Belt Series:
PK
Belt Width - Inch:
1.121
Belt Width - Millimeter:
28.48
Belt Pitch Length - Millimeter:
1230
Belt Pitch Length - Inch:
48.425
Belt Style:
Poly-V
1/2 FB56PSG3A 3 1.84 950 APG GM
Description
1/2 FB56PSG3A 3 1.84 950 APG GM GRMTR ; NON RETURNABLE
Part # AP1230950
BDI # 287496
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
951.1
Reducer Type:
Parallel
Motor Included:
Yes
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Single Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted