AL-A300
Description
AL-A300 COUPLING FITTING ; MALE ADAPTERXFNPT QUICK ACTING 35/CS
Part # AL-A300
BDI # 21442825
FT300X100
Description
FT300X100 SUCTION HOSE ; 3.42" ODX100' CLR PVC
Part # FT300X100
BDI # 21443262
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.42
Outside Diameter - Millimeter:
86.868
Other Features:
55 PSI at 68 Deg F | 40 PSI at 104 Deg F | Smooth Outer Cover
Typical Use:
Food Grade Material Handling | Ice Transfer | Milk and Dairy Product Transfer | Poultry Processing | Water Suction Heavy Duty
Inside Diameter - Millimeter:
76.2
Color:
Clear
TY300X100
Description
TY300X100 SUCTION HOSE ; 3"X3.6" ODX100' YELLOW EPDM
Part # TY300X100
BDI # 21443824
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.6
Outside Diameter - Millimeter:
91.44
Other Features:
45 PSI at 68 Deg F | 30 at 104 Deg F | Convoluted Outer Cover
Typical Use:
Agriculture Liquid Fertilizers | Irrigation Lines | Liquid Manure Handling | Marine Bilge Discharge | Rental and Construction Dewatering | Pumps | Trash | Septic and Wastewater Handling | Frack Solution Removal | Water Suction Standard Duty
Inside Diameter - Millimeter:
76.2
Color:
Yellow
AL-C300
Description
AL-C300 COUPLING FITTING ; FEMALE COUPLERXHOSE SHANK 15/CS
Part # AL-C300
BDI # 21442846
GBC.22210-88-300
Description
GBC.22210-88-300 RADIAL BALL BEARING ; 0.625"X1.375"X0.437" SINGLE ROW
Part # 1623DC(GBC-300-COMPARABLE TO NICE)
BDI # 426005
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270572
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No