SL1828/670-TB-BR-SP5-CN/3M
Description
INA SL1828/670-TB-BR-SP5-CN/3M
Part # SL1828/670-TB-BR-SP5-CN/3M
BDI # 28166868
SL1829/670-TB-N1-BR-SP5-CN/3M
Description
SL1829/670-TB-N1-BR-SP5-CN/3M ; POR NON RETURNABLE CYLINDRICAL RLR BRG
Part # SL1829/670-TB-N1-BR-SP5-CN/3M
BDI # 24862058
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
35.433
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SP5 BALANCE WT LIGHT FOR 12M SHAKER
Description
SP5 BALANCE WTLIGHT 12M SHAKER
Part # SP5 BALANCE WT LIGHT FOR 12M SHAKER
BDI # 17281789
SP5 BALANCE WT HVY 8D SHAKER
Description
SP5 BALANCE WT HVY 8D SHAKER
Part # SP5 BALANCE WT HVY 8D SHAKER
BDI # 17281772
SL1828/750-TB-N1-H167C-SP5-CN/3L-IT
Description
SL1828/750-TB-N1-H167C-SP5-CN/3L-IT ; POR NON RETURNABLE CYLINDRICAL RLR BRG
Part # SL1828/750-TB-N1-H167C-SP5-CN/3L-IT
BDI # 24862042
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No