G25241-0404
Description
4G-4FFORX90L COUPLING ; 1/4" HOSE ID 9/16"-18 UNF THREAD
Part # 710424065
BDI # 1107725
4G-4FJX
Description
4G-4FJX ; G25170-0404 COUPLING ; 1/4" HOSE ID 7/16"-20 UNF THREAD 5/PACK
Part # 710308045
BDI # 1107733
G25170-0404X
Description
4G-4FJX XBULK HYDRAULIC QUICK COUPLING ; 1/4" HOSE ID 7/16"-20 UN THREAD 300/PACK
Part # 71030804
BDI # 1107734
G25179-0404X
Description
4G-4FJX90S XBULK COUPLING ; 1/4" HOSE ID 7/16"-20 UN THREAD 200/PACK
Part # 71034704
BDI # 1107742
PB8MX-40S-62
Description
PB8MX-40S-62 SYNCHRONOUS PULLEY ; 62MM BELT W 8MM BELT PIT 8M-62
Part # 77156040
BDI # 1126100
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
3.947
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Rough Bore