01536ET3E215TC-W22
Description
01536ET3E215TC-W22 GENERAL PURPOSE MOTOR ; NON-RETURNABLE TEFC-NEMA PR
Part # 01536ET3E215TC-W22
BDI # 960257
01536ET3E254TF3-W22
Description
01536ET3E254TF3-W22 GENERAL PURPOSE MTR ; NON-RETURNABLE TEFC-NEMA PR
Part # 01536ET3E254TF3-W22
BDI # 960263
01536ET3E254T-W22
Description
01536ET3E254T-W22 AC MOTOR ; NON-RETURNABLE 15HP FR 254T 460V 60HZ
Part # 01536ET3E254T-W22
BDI # 960264
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
24.961
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Mounting Method:
Foot Mounted
01536ET3ER254TC-W22
Description
01536ET3ER254TC-W22 GENERAL PURPOSE MTR ; NON-RETURNABLE TEFC-NEMA PR
Part # 01536ET3ER254TC-W22
BDI # 960266
01536ET3H254TC-W22
Description
01536ET3H254TC-W22 GENERAL PURPOSE MOTOR ; NON-RETURNABLE TEFC-NEMA PR
Part # 01536ET3H254TC-W22
BDI # 960272