3/8IN LOL BLACK AIR AND MP HOSE 300PSI
Description
3/8IN LOL BLACK AIR AND MP HOSE 300PSI ; 3/8" ID 0.63" OD RUBBER 300FT/REL
Part # 32011101
BDI # 18201591
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.63
Outside Diameter - Millimeter:
16.002
Other Features:
High Tensile Synthetic Textile Cord Braid | Bend Radius 3 Inch
Typical Use:
Construction | Industrial
Inside Diameter - Millimeter:
9.525
Color:
Black
1/2IN LOL BLACK AIR AND MP HOSE 300PSI
Description
1/2IN LOL BLACK AIR AND MP HOSE 300PSI ; 1/2" ID 0.77" OD RUBBER 300FT/REL
Part # 32011102
BDI # 18201592
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.77
Outside Diameter - Millimeter:
19.558
Other Features:
High Tensile Synthetic Textile Cord Braid | Bend Radius 5 Inch
Typical Use:
Construction | Industrial
Inside Diameter - Millimeter:
12.7
Color:
Black
HP1505-3.00
Description
HP1505-3.00 MATTOP CHAIN ; 15MM PITCH 3" WIDE STRAIGHT RUNNING
Part # 10028887
BDI # 21473960
Features
Component:
Modular Belting
Modular Belting Width - Millimeter:
76.2
Modular Belting Size:
1505
Modular Belting Type:
Straight Running
Modular Belting Width - Inch:
3
Inch - Metric:
Inch
Other Features:
Chain Bottom to Center Distance 1 Inch
Basic Construction:
Solid Top
Pitch - Millimeter:
14.986
Pitch - Inch:
0.59
RS125SJ12/300NCS;54550
Description
RS125SJ12/300NCS NR. 54550 STPL FASTENER ; 4EA/CTN
Part # 54550
BDI # 17227702
Features
Size:
0.45 IN Staple Length
Used For:
Conveyor Belt
Part Description:
Staple Fastener
Inch - Metric:
Inch
Material:
316 Stainless Steel
Other Features:
Nylon Covered | 1/8 IN to 3/16 IN Belt Thickness Range | 3 IN Minimum Pulley Dia | 12 IN Belt Width
Product Name:
Staple Fastener
WN300.1-78-3/8X16 6TS35K
Description
WN300.1-78-3/8X16 PLASTIC ADJ LEVER ; BLACK STAINLESS MOUNT NYLON BODY 3.07"
Part # 6TS35K
BDI # 24538348