00109ET3H182T-W22
Description
00109ET3H182T-W22 SEVERE DUTY MOTOR ; NON-RETURNABLE 1HP 8P 182/4T
Part # 00109ET3H182T-W22
BDI # 958431
00109ST3QIE182T-W22
Description
00109ST3QIE182T-W22 SEVERE DUTY MOTOR ; NON-RETURNABLE 1HP 8P 182/4T
Part # 00109ST3QIE182T-W22
BDI # 958432
00136EG3E143T-W22
Description
00136EG3E143T-W22 GENERAL PURPOSE MOTOR ; NON-RETURNABLE 1HP 2P 143/5T WFF2
Part # 00136EG3E143T-W22
BDI # 958598
00136ET3E143TC-W22
Description
00136ET3E143TC-W22 GENERAL PURPOSE MOTOR ; NON-RETURNABLE TEFC-NEMA PR
Part # 00136ET3E143TC-W22
BDI # 958624
00136ET3E143T-W22
Description
00136ET3E143T-W22 AC MOTOR ; NON-RETURNABLE 208-230/460V 143TC TEFC
Part # 00136ET3E143T-W22
BDI # 958625
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.346
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Foot Mounted