449THFCD9036
Description
449THFCD9036 3PH AC MOTOR ; 350HP 1800RPM TEFC 449T 3/60/460
Part # W635A
BDI # 27217162
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1789
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Current:
AC
Inch - Metric:
Inch
Horse Power:
350HP
Other Features:
Current Rating 390 Ampere | 4 Poles
Mounting Method:
Rigid