KG400XP0
Description
KG400XP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG400XP0-RBC
BDI # 797432
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
42
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KG400AR0
Description
KG400AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG400AR0-RBC
BDI # 797430
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
42
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
718/1060-M
Description
718/1060-M ANGULAR CONTACT BALL BEARING (SMARTCATALOG)
Part # 718/1060-M
BDI # 26338330
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
50.394
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
718/1120-MA
Description
718/1120-MA ANGULAR CONTACT BALL BEARING (SMARTCATALOG)
Part # 718/1120-MA
BDI # 26318908
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
53.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KG400XP0
Description
KG400XP0 FOUR-POINT CONTACT BALL BRG ; REALI-SLIM 40" IDX42" OD STEEL OPEN
Part # KDN.KG400XP0
BDI # 22925035
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
42
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)