7211-B-XL-TVP-P5-UL
Description
7211-B-XL-TVP-P5-UL X-LIFE BEARING ; ANGULAR CONTACT NON-RETURNABLE
Part # 7211-B-XL-TVP-P5-UL
BDI # 1151748
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235484
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7301-B-XL-TVP-P5-UL
Description
7301-B-XL-TVP-P5-UL X-LIFE BEARING ; ANGULAR CONTACT NON-RETURNABLE
Part # 7301-B-XL-TVP-P5-UL
BDI # 1151953
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235572
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7210-B-XL-TVP-P5-UL
Description
7210-B-XL-TVP-P5-UL X-LIFE BEARING ; ANGULAR CONTACT NON-RETURNABLE
Part # 7210-B-XL-TVP-P5-UL
BDI # 1151737
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235479
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7206-B-XL-TVP-P5-UO
Description
7206-B-XL-TVP-P5-UO X-LIFE BEARING ; ANGULAR CONTACT 30MM X 62MM X 16MM
Part # 7206-B-XL-TVP-P5-UO
BDI # 1151680
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235869
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7203-B-XL-TVP-P5-UL
Description
7203-B-XL-TVP-P5-UL X-LIFE BEARING ; ANGULAR CONTACT NON-RETURNABLE
Part # 7203-B-XL-TVP-P5-UL
BDI # 1151640
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235441
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)