5213 2RS
Description
5213 2RS ANGULAR CONTACT BEARING ; 65MM BORE 120MM OD 38.1MM WD DR 2 SEALS
Part # 5213 2RS
BDI # 18151419
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493625
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6017 ZZ C3
Description
6017 ZZ C3 DEEP GRV BALL BEARING ; 85MM BORE 130MM OD 22MM WD SR 2 MTL SHL
Part # 6017 ZZ C3
BDI # 18151423
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
22
Other Features:
Radial | Extra Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No