Features
Inch - Metric:
Inch
Outside Diameter - Inch:
40
Outside Diameter - Millimeter:
1016
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
581454
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
8
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.2
Outside Diameter - Millimeter:
538.48
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
12
P68-20M-340
Description
P68-20M-340 SYNCHRONOUS PULLEY ; 68GROVES 20MM P 340MM W
Part # 78824063
BDI # 1125861
Features
Pitch Diameter - Inch:
17.043
Flange Outside Diameter - Millimeter:
454.812
Inch - Metric:
Metric
Outside Diameter - Inch:
16.873
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
432.892
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.8
Outside Diameter - Millimeter:
629.92
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
12
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
44.5
Outside Diameter - Millimeter:
1130.3
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
581468
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
6