PHP 136-5M-15TB

COMPARE

PHP 136-5M-15TB

Description
PHP 136-5M-15TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 136-5M-15TB

BDI # 1289568

Features

Pitch Diameter - Inch: 8.522
Inch - Metric: Metric
Outside Diameter - Inch: 8.477
Face Width - Millimeter: 20.5
Face Width - Inch: 0.807

Belt Pitch: 5 MM
Other Features: Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 216.45
Mounting Method: Bushed
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY