P20-5M-15AL
Description
P20-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 78821014
BDI # 1125530
Features
Pitch Diameter - Inch:
1.253
Flange Outside Diameter - Millimeter:
34.925
Inch - Metric:
Metric
Outside Diameter - Inch:
1.208
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
31.826
Mounting Method:
Rough Bore
20HH150
Description
20HH150 TIMING PULLEY ; 1-1/2" WD 1/2"CH PIT H STYLE
Part # 1057082
BDI # 324942
Features
Pitch Diameter - Inch:
3.183
Flange Outside Diameter - Millimeter:
85.725
Inch - Metric:
Inch
Outside Diameter - Inch:
3.129
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Split Taper Bushing | Type 4
Pitch Diameter - Millimeter:
80.848
Mounting Method:
Bushed
20L050
Description
20L050 SYNCHRONOUS BELT PULLEY ; 1/2" BELT WID 3/8"CH BELT PIT L STYLE
Part # 20L050
BDI # 617197
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
2.357
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Global Part Number GPN:
573907
Pitch Diameter - Millimeter:
60.64
20H100 SH
Description
20H100 SH SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # 20H100 SH
BDI # 617192
Features
Pitch Diameter - Inch:
3.183
Flange Outside Diameter - Millimeter:
87.325
Inch - Metric:
Inch
Outside Diameter - Inch:
3.129
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573729
Pitch Diameter - Millimeter:
80.85
P20-5MGT-15-MPB
Description
P20-5MGT-15-MPB SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 77093020
BDI # 1409351
Features
Pitch Diameter - Inch:
1.253
Flange Outside Diameter - Millimeter:
38.354
Inch - Metric:
Metric
Outside Diameter - Inch:
1.208
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
31.826
Mounting Method:
Rough Bore