F250-14M20-F
Description
F250-14M20-F SYNCHRONOUS PULLEY, F BUSHING (SMARTCATALOG)
Part # F250-14M20-F
BDI # 26276514
Features
Pitch Diameter - Inch:
43.858
Inch - Metric:
Metric
Outside Diameter - Inch:
43.752
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Type C-3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
1114
Mounting Method:
Bushed
Belt Width - Millimeter:
20