P26-5MGT-25-MPB
Description
P26-5MGT-25-MPB SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25
Part # 77095026
BDI # 1125574
Features
Pitch Diameter - Inch:
1.629
Flange Outside Diameter - Millimeter:
48.26
Inch - Metric:
Metric
Outside Diameter - Inch:
1.584
Face Width - Millimeter:
27.432
Face Width - Inch:
1.08
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
41.377
Mounting Method:
Rough Bore
P26-8MGT-20
Description
P26-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20
Part # 77082026
BDI # 1125576
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
75.006
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
75.006
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.138
Flange Outside Diameter - Millimeter:
110.973
Inch - Metric:
Inch
Outside Diameter - Inch:
4.084
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Power Grip | Heavy Duty | Ductile Iron Core
Pitch Diameter - Millimeter:
105.105
Mounting Method:
Bushed
3MR-26S-15
Description
3MR-26S-15 SYNCHRONOUS PULLEY ; NON-RETURNABLE 3MR P 26GROVES 15MM W
Part # 78436032
BDI # 1105461
Features
Pitch Diameter - Inch:
0.978
Flange Outside Diameter - Millimeter:
28.067
Inch - Metric:
Metric
Outside Diameter - Inch:
0.947
Face Width - Millimeter:
16.18
Face Width - Inch:
0.637
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
24.841
Mounting Method:
Rough Bore