Features
Inch - Metric:
Inch
Outside Diameter - Inch:
38.35
Outside Diameter - Millimeter:
974.09
Other Features:
QD Bushing | Arm Style | Type D3
Global Part Number GPN:
15339
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
31.5
Outside Diameter - Millimeter:
800.1
Other Features:
QD Bushing | Arm Style | Type C3
Global Part Number GPN:
13753
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
J
Number of Grooves:
6
Features
Pitch Diameter - Inch:
39.3
Inch - Metric:
Metric
Outside Diameter - Inch:
39.19
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter:
998.22
Mounting Method:
Bushed
Belt Width - Millimeter:
125
14MX-200S-68
Description
14MX-200S-68 SYNCHRONOUS PULLEY ; 14MM P 200GROVES
Part # 77196200
BDI # 1094870
Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
Belt Width - Millimeter:
68
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
36.4
Outside Diameter - Millimeter:
924.56
Other Features:
QD Bushing | Multi Duty
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
J
Number of Grooves:
6