HEB40-3.8750-SS
Description
HEB40-3.8750-SS TAPERED BUSHING ; HE40 STYLE 3.875" BORE SS
Part # HEB40-3.8750-SS
BDI # 22971634
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
48.895
Length Thru Bore - Inch:
1.925
Outside Diameter - Millimeter:
190.5
Bore - Millimeter:
98.425
Bore - Inch:
3.875
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 2.925IN Total Length | 6.313IN Bolt Circle Diameter | 4 Number Of Screws | 5/8IN Screw Size
Bushing Series:
HE40
HEB40-3.7500-SS
Description
HEB40-3.7500-SS TAPERED BUSHING ; HE40 STYLE 3.75" BORE SS
Part # HEB40-3.7500-SS
BDI # 22971632
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
48.895
Length Thru Bore - Inch:
1.925
Outside Diameter - Millimeter:
190.5
Bore - Millimeter:
95.25
Bore - Inch:
3.75
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 2.925IN Total Length | 6.313IN Bolt Circle Diameter | 4 Number Of Screws | 5/8IN Screw Size
Bushing Series:
HE40
HEB40-3.5000-SS
Description
HEB40-3.5000-SS TAPERED BUSHING ; HE40 STYLE 3.5" BORE SS
Part # HEB40-3.5000-SS
BDI # 22971628
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
48.895
Length Thru Bore - Inch:
1.925
Outside Diameter - Millimeter:
190.5
Bore - Millimeter:
88.9
Bore - Inch:
3.5
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 2.925IN Total Length | 6.313IN Bolt Circle Diameter | 4 Number Of Screws | 5/8IN Screw Size
Bushing Series:
HE40
HEB40-3.2500-SS
Description
HEB40-3.2500-SS TAPERED BUSHING ; HE40 STYLE 3.25" BORE SS
Part # HEB40-3.2500-SS
BDI # 22971622
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
48.895
Length Thru Bore - Inch:
1.925
Outside Diameter - Millimeter:
190.5
Bore - Millimeter:
82.55
Bore - Inch:
3.25
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 2.925IN Total Length | 6.313IN Bolt Circle Diameter | 4 Number Of Screws | 5/8IN Screw Size
Bushing Series:
HE40
HEB40-4.0000-SS
Description
HEB40-4.0000-SS TAPERED BUSHING ; HE40 STYLE 4" BORE SS
Part # HEB40-4.0000-SS
BDI # 22971638
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
48.895
Length Thru Bore - Inch:
1.925
Outside Diameter - Millimeter:
190.5
Bore - Millimeter:
101.6
Bore - Inch:
4
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 2.925IN Total Length | 6.313IN Bolt Circle Diameter | 4 Number Of Screws | 5/8IN Screw Size
Bushing Series:
HE40