MXT25 1 1/2
Description
MXT25 1 1/2 MXT SHAFT BUSHING ; MXT TYPE CAST IRON
Part # MXT25 1 1/2
BDI # 17800472
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Length Thru Bore - Millimeter:
47.625
Length Thru Bore - Inch:
1.875
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Other Features:
Cast/Ductile Material
Bushing Series:
XT25
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Length Thru Bore - Millimeter:
47.625
Length Thru Bore - Inch:
1.875
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Cast/Ductile Material
Bushing Series:
XT25
XTB25-2.0000-SS
Description
XTB25-2.0000-SS TAPERED BUSHING ; XT25 STYLE 2" BORE SS
Part # XTB25-2.0000-SS
BDI # 22975226
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
50.8
Bore - Inch:
2
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 1.875IN Total Length | 3.75IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 3/8IN Screw Size
Bushing Series:
XT25
XTB25-1.7500-SS
Description
XTB25-1.7500-SS TAPERED BUSHING ; XT25 STYLE 1.75" BORE SS
Part # XTB25-1.7500-SS
BDI # 22975220
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 1.875IN Total Length | 3.75IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 3/8IN Screw Size
Bushing Series:
XT25
XTB25-1.8750-SS
Description
XTB25-1.8750-SS TAPERED BUSHING ; XT25 STYLE 1.875" BORE SS
Part # XTB25-1.8750-SS
BDI # 22975222
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
47.625
Bore - Inch:
1.875
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 1.875IN Total Length | 3.75IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 3/8IN Screw Size
Bushing Series:
XT25