140 CP C/L
Description
140 CP C/L CONNECTING LINK ; 140 CHAIN 1-3/4" CHAIN PITCH COT 5/PAK
Part # 140A1S11I
BDI # 17281290
Features
Roller Width - Inch:
0.993
Chain Pitch - Inch:
1.75
Chain Size:
140
Component:
Connecting Link
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Slip Fit
Chain Series:
Standard
Internal Special Features:
No
120 CP C/L
Description
120 CP C/L CONNECTING LINK ; 120 CHAIN 1-1/2" CHAIN PITCH COT 5/PAK
Part # 120A1S11I
BDI # 17281220
Features
Roller Width - Inch:
0.993
Chain Pitch - Inch:
1.5
Chain Size:
120
Component:
Connecting Link
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Slip Fit
Chain Series:
Standard
Internal Special Features:
No
35-2 O/L
Description
35-2 O/L OFFSET LINK ; 35-2 CHAIN 3/8" CHAIN PITCH COT 50/PAK
Part # 35A2S12I
BDI # 17281499
Features
Roller Width - Inch:
0.184
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Component:
Offset Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
80-2 CP C/L
Description
80-2 CP C/L CONNECTING LINK ; 80-2 ANSI COT 1 PITCH 2 STRAND 10/PAK
Part # 80A2S11I
BDI # 17281695
Features
Roller Width - Inch:
0.62
Chain Pitch - Inch:
1
Chain Size:
80-2
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Slip Fit
Chain Series:
Standard
Internal Special Features:
No
08B SC C/L
Description
08B SC C/L CONNECTING LINK ; 08B 12.7MM CHAIN PITCH SPRG CLIP 50/PAK
Part # 08B1S26I
BDI # 17281075
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B
Component:
Connecting Link
Roller Diameter - Millimeter:
8.51
Inch - Metric:
Metric
Material:
Carbon Steel
Other Features:
Slip Fit
Chain Series:
Standard
Internal Special Features:
No