Features
Split or Solid Description:
One Piece Split Threaded Recessed Screw
Bore Threaded:
10-32
Component:
Shaft Collar
Width - Millimeter:
6.35
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Other Features:
Black Oxide Coated
Width - Inch:
0.25
ISTC-010-32
Description
ISTC-010-32 CLAMP COLLAR ; 10-32 BORE BLK OXD STL 1-PIECE 20/BOX
Part # ISTC-010-32
BDI # 196491
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
10-32
Component:
Shaft Collar
Width - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Other Features:
Black Oxide Coated
Width - Inch:
0.313
TCL-3-32-SS
Description
TCL-3-32-SS THREADED SHAFT COLLAR ; 1PIECE #10-32 BORE SS
Part # TCL-3-32-SS
BDI # 801580
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
10-32
Component:
Shaft Collar
Width - Millimeter:
7.137
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.281
TCL-3-32-F
Description
TCL-3-32-F THREADED SHAFT COLLAR ; 1PIECE #10-32 BORE STEEL
Part # TCL-3-32-F
BDI # 801579
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
10-32
Component:
Shaft Collar
Width - Millimeter:
7.137
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.281
TSP-3-32-F
Description
TSP-3-32-F THREADED SHAFT COLLAR ; 2PIECE #10-32 BORE STEEL
Part # TSP-3-32-F
BDI # 801654
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
10-32
Component:
Shaft Collar
Width - Millimeter:
7.137
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Black Oxide Coated | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.281