ISTC-037-16
Description
ISTC-037-16 CLAMP COLLAR ; 3/8"-16 BORE BLK OXD STL 1-PIECE 20/BOX
Part # ISTC-037-16
BDI # 196501
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
3/8-16
Component:
Shaft Collar
Width - Millimeter:
9.525
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.875
Outside Diameter - Millimeter:
22.225
Other Features:
Black Oxide Coated
Width - Inch:
0.375
ISTC-037-16-S
Description
ISTC-037-16-S CLAMP COLLAR ; 3/8"-16 BORE SS 1-PIECE 20/BOX
Part # ISTC-037-16-S
BDI # 196502
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
3/8-16
Component:
Shaft Collar
Width - Millimeter:
9.525
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.875
Outside Diameter - Millimeter:
22.225
Other Features:
Corrosion Resistance
Width - Inch:
0.375
Features
Split or Solid Description:
One Piece Split Threaded Recessed Screw
Bore Threaded:
3/8-16
Component:
Shaft Collar
Width - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.063
Outside Diameter - Millimeter:
27
Other Features:
Black Oxide Coated
Width - Inch:
0.313
Features
Split or Solid Description:
One Piece Split Threaded Recessed Screw
Bore Threaded:
3/8-16
Component:
Shaft Collar
Width - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.063
Outside Diameter - Millimeter:
27
Width - Inch:
0.313
TCL-6-16-SS
Description
TCL-6-16-SS THREADED SHAFT COLLAR ; 1PIECE 3/8"-16 BORE SS
Part # TCL-6-16-SS
BDI # 801592
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
3/8-16
Component:
Shaft Collar
Width - Millimeter:
8.738
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.875
Outside Diameter - Millimeter:
22.225
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.344