Features
Split or Solid Description:
One Piece Split Threaded Recessed Screw
Bore Threaded:
5/16-24
Component:
Shaft Collar
Width - Millimeter:
6.35
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.813
Outside Diameter - Millimeter:
20.65
Other Features:
Black Oxide Coated
Width - Inch:
0.25
Features
Split or Solid Description:
One Piece Split Threaded Recessed Screw
Bore Threaded:
5/16-24
Component:
Shaft Collar
Width - Millimeter:
6.35
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.813
Outside Diameter - Millimeter:
20.65
Width - Inch:
0.25
GSTC-031-24-SS
Description
GSTC-031-24-SS CLAMP COLLAR ; 5/16"-24 BORE SS
Part # GSTC-031-24-SS
BDI # 196132
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
5/16-24
Component:
Shaft Collar
Width - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Other Features:
Corrosion Resistance
Width - Inch:
0.313
TCL-5-24-SS
Description
TCL-5-24-SS THREADED SHAFT COLLAR ; 1PIECE 5/16"-24 BORE SS
Part # TCL-5-24-SS
BDI # 801590
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
5/16-24
Component:
Shaft Collar
Width - Millimeter:
7.137
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.281
ISTC-031-24
Description
ISTC-031-24 CLAMP COLLAR ; 5/16"-24 BORE BLK OXD STL 1-PIECE 20/BOX
Part # ISTC-031-24
BDI # 196499
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
5/16-24
Component:
Shaft Collar
Width - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Other Features:
Black Oxide Coated
Width - Inch:
0.313