MTCL-10-1.5-F

COMPARE

MTCL-10-1.5-F

Description
MTCL-10-1.5-F THREADED SHAFT COLLAR ; 1PIECE M10X1.5 BORE STEEL

RULAND

Part # MTCL-10-1.5-F

BDI # 800420

Features

Split or Solid Description: One Piece Split Threaded
Bore Threaded: M10 X 1.5
Component: Shaft Collar
Width - Millimeter: 9
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 0.945
Outside Diameter - Millimeter: 24
Other Features: Black Oxide Coated | Forged Clamp Screw | Single Point Faced
Width - Inch: 0.354

Price Inventory : Available to order
Loading Price
QTY
MTCL-10-1.5-SS

COMPARE

MTCL-10-1.5-SS

Description
MTCL-10-1.5-SS THREADED SHAFT COLLAR ; 1PIECE M10X1.5 BORE SS

RULAND

Part # MTCL-10-1.5-SS

BDI # 800421

Features

Split or Solid Description: One Piece Split Threaded
Bore Threaded: M10 X 1.5
Component: Shaft Collar
Width - Millimeter: 9
Inch - Metric: Metric

Material: Stainless Steel
Outside Diameter - Inch: 0.945
Outside Diameter - Millimeter: 24
Other Features: Corrosion Resistance | Forged Clamp Screw | Single Point Faced
Width - Inch: 0.354

Price Inventory : Available to order
Loading Price
QTY