3504-10.5
Description
3504-10.5 CB-504 ROLL ASSEMBLY ; ROLL ASSEMBLY
Part # 3504-10.5
BDI # 21472991
Features
Size:
4.5 IN Dia | 10.5 IN Length
Used For:
Conveyor Belt
Part Description:
Roller Shaft
Inch - Metric:
Inch
Product Name:
Roller Shaft
B5-RRD-30SB
Description
B5-RRD-30SB CONVEYOR IDLER ASSEMBLY ; 30" BLT WID 5" RLR DIA RTRN 0 DEG CEMA B
Part # B5-RRD-30SB
BDI # 21455606
Features
Roller Width - Inch:
32.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
MDD4863NS;48X63 CF MINE DUTY DRUM W/NS
Description
48X63 CF MINE DUTY DRUM W/NS PULLEY ; CONVEYOR PULLEY 48X63 FOR BUSH REQD
Part # MDD4863NS
BDI # 23142980
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
152.4
Class:
Mine Duty
Pulley Diameter - Millimeter:
1219.2
Pulley Diameter - Inch:
48
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
QD Bushing
Mounting Method:
Bushed
MDD4863PS;48X63 CF MINE DUTY DRUM W/PS
Description
48X63 CF MINE DUTY DRUM W/PS PULLEY ; CONVEYOR PULLEY 48X63 FOR BUSH REQD
Part # MDD4863PS
BDI # 23142984
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
165.1
Class:
Mine Duty
Pulley Diameter - Millimeter:
1219.2
Pulley Diameter - Inch:
48
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
QD Bushing
Mounting Method:
Bushed