18S612-R
Description
18S612-R SECTIONAL SCREW, 18"X3"X11'-9" RH (SMARTCATALOG)
Part # 18S612-R
BDI # 26374342
Features
Length - Feet:
11.75
Inch - Metric:
Inch
Pitch:
18
Coupling Diameter - Inch:
3
Coupling Diameter - Millimeter:
76.2
Screw Diameter - Millimeter:
457.2
Screw Diameter - Inch:
18
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Sectional
16S612-R
Description
16S612-R SECTIONAL SCREW, 16" X 3" X 11'-9" RH (SMARTCATALOG)
Part # 16S612-R
BDI # 26387043
Features
Length - Feet:
11.75
Inch - Metric:
Inch
Pitch:
16
Coupling Diameter - Inch:
3
Coupling Diameter - Millimeter:
76.2
Screw Diameter - Millimeter:
406.4
Screw Diameter - Inch:
16
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Sectional