16S612-R

COMPARE

16S612-R

Description
16S612-R SECTIONAL SCREW, 16" X 3" X 11'-9" RH (SMARTCATALOG)

MARTIN SPROCKET & GR

Part # 16S612-R

BDI # 26387043

Features

Length - Feet: 11.75
Inch - Metric: Inch
Pitch: 16
Coupling Diameter - Inch: 3
Coupling Diameter - Millimeter: 76.2

Screw Diameter - Millimeter: 406.4
Screw Diameter - Inch: 16
Direction: Right
Product Name: Conveyor Screw
Product Type: Sectional

Price Inventory : Available to order
Loading Price
QTY