C109LES
Description
C109LES GENERAL PURPOSE AC MOTOR ; 1/3HP 1725RPM ODP 48 1/60/115/230V
Part # C109LES
BDI # 21526955
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.59
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Rigid
RA1076 3/4HP 1075 RPM 208-230V
Description
RA1076 3/4HP 1075 RPM 208-230V MOTOR
Part # RA1076 3/4HP 1075 RPM 208-230V
BDI # 28310798
SPECIAL CENTURY MOTOR PER QUOTE
Description
SPECIAL CENTURY MOTOR PER QUOTE
Part # SPECIAL CENTURY MOTOR PER QUOTE
BDI # 28375714